Motion
TAPG17K215SM

TIMKEN
TAPG17K215SM

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312349
MFR #TAPG17K215SM
Price$1,569.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPG17K215SM

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312349
MFR #TAPG17K215SM

Mfr description
TAPG17K215SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,569.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.6300 in
  • Base Width
    3.6300 in
  • Bolt Center Diameter
    9.4400 to 11.3100 in
  • Bolt Center To Center Length
    10.3750 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.7800 in
  • Housing Width
    4.3310 in
  • Inner Race Width
    3.2300 in
  • Inside Diameter
    2.9375 in
  • Length
    12.6300 in
  • Length Through Bore
    3.23 in
  • Max Bolt Hole Spacing
    11.31 in
  • Min Bolt Hole Spacing
    9.44 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.2000 in
  • Overall Length  
    12.6250 in
  • Overall Width
    3.7800 in
  • Shaft Diameter
    2.9375 in
  • Weight
    34.134 lbs
  • Width
    4.3300 in, 110 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    9.4400 to 11.3100 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    66900 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450198134
  • Material
    Cast Steel
  • Max Rpm
    2400 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22217
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAPG
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    71900 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450198134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)