Motion
TAPG26K407SEM

TIMKEN
TAPG26K407SEM

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312379
MFR #TAPG26K407SEM
Your Price$4,514.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPG26K407SEM

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312379
MFR #TAPG26K407SEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,514.03/each(List $5,642.54)

Overview

Mfr description
TAPG26K407SEM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.4600 to 15.7500 in
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    5.9100 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Base Width
    5.0400 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.3500 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    4.76 in
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Bolt Size
    1 in
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Weight
    110.158 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450198424
  • UPC_NO
    883450198424
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    15.75 in
  • Min Bolt Hole Spacing
    14.46 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text