Motion
TAPG26K407ST

TIMKEN
TAPG26K407ST

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312382
MFR #TAPG26K407ST
Price$5,050.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPG26K407ST

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312382
MFR #TAPG26K407ST

Mfr description
TAPG26K407ST
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,050.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.9100 in
  • Base Width
    5.0400 in
  • Bolt Center To Center Length
    14.4600 to 15.7500 in
  • Bolt Size
    1 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Housing Width
    6.5000 in
  • Inside Diameter
    4.4375 in
  • Length
    17.5000 in
  • Length Through Bore
    4.76 in
  • Max Bolt Hole Spacing
    15.75 in
  • Min Bolt Hole Spacing
    14.46 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    11.0900 in
  • Overall Length  
    17.5000 in
  • Overall Width
    5.3500 in
  • Shaft Diameter
    4.4375 in
  • Weight
    110.158 lbs
  • Width
    6.5000 in, 165.09 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    170000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450128254
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22226
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450128254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)