Motion
TAPH15K208SEM

TIMKEN
TAPH15K208SEM

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312419
MFR #TAPH15K208SEM
List Price$1,260.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPH15K208SEM

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312419
MFR #TAPH15K208SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,260.78/each for your price

Overview

Mfr description
TAPH15K208SEM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.2900 in
  • Seal Type
    Triple Lip Contact
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Bolt Size
    0.5 in
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Weight
    24.57 lbs
  • Manufacturer Upc Number
    883450198714
  • UPC_NO
    883450198714
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    9.69 in
  • Min Bolt Hole Spacing
    7.94 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought