Motion
TAPK15K207SET

TIMKEN
TAPK15K207SET

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312472
MFR #TAPK15K207SET
Price$1,558.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPK15K207SET

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312472
MFR #TAPK15K207SET

Mfr description
TAPK15K207SET TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,558.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.8600 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    3.8600 in
  • Inner Race Width
    2.8700 in
  • Inside Diameter
    2.4375 in
  • Length
    13.0000 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    10.44 in
  • Min Bolt Hole Spacing
    9.06 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    6.8300 in
  • Overall Length  
    13.0000 in
  • Overall Width
    3.8600 in
  • Shaft Diameter
    2.4375 in
  • Weight
    39.87 lbs
  • Width
    3.8600 in, 98 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450131131
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450131131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)