Motion
TAPK20K090SM

TIMKEN
TAPK20K090SM

Pillow Block Roller Bearing Unit - 90 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312493
MFR #TAPK20K090SM
Price$3,294.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPK20K090SM

Pillow Block Roller Bearing Unit - 90 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312493
MFR #TAPK20K090SM

Mfr description
TAPK20K090SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,294.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Base Width
    5.5000 in
  • Bolt Center Diameter
    12.5000 to 14.5000 in
  • Bolt Center To Center Length
    12.5000 to 14.5000 in, 317.50 to 368.30 mm
  • Bolt Size
    0.875 in
  • Bore Diameter  
    90 mm
  • Bore Inside Diameter
    3.5433 in | 90 mm
  • Housing Width
    5.5000 in
  • Inside Diameter
    3.5433 in, 90 mm
  • Length
    16.7500 in, 425.50 mm
  • Length Through Bore
    3.82 in
  • Max Bolt Hole Spacing
    14 in
  • Min Bolt Hole Spacing
    12.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    9.4400 in
  • Overall Length  
    16.7500 in
  • Overall Width
    5.0500 in
  • Shaft Diameter
    3.5430 in, 90 mm
  • Weight
    85.23 lbs
  • Width
    5.5000 in, 139.69 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    317.50 to 355.60 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    97700 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Catalog Number
    TAPK20K090SM
  • Manufacturer Upc Number
    883450198981
  • Material
    Cast Steel
  • Max Rpm
    2000 rpm
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22220
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    113000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450198981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)