Motion
TAPK22K315SET

TIMKEN
TAPK22K315SET

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03312508
MFR #TAPK22K315SET
Price$4,030.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPK22K315SET

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03312508
MFR #TAPK22K315SET

Mfr description
TAPK22K315SET
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,030.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Bolt Size
    1 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    4.13 in
  • Max Bolt Hole Spacing
    15.56 in
  • Min Bolt Hole Spacing
    13.94 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    10.7800 in
  • Overall Length  
    18.5000 in
  • Overall Width
    5.4400 in
  • Weight
    118.45 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450131957
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450131957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)