Motion
TAPK26K407SEM

TIMKEN
TAPK26K407SEM

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312515
MFR #TAPK26K407SEM
Price$5,629.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPK26K407SEM

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312515
MFR #TAPK26K407SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,629.71/each

Specifications

Dimensions

  • Base Height
    6.1250 in
  • Base To Bore Centerline
    6.1250 in
  • Base Width
    6.5000 in
  • Bolt Center Diameter
    15.2500 to 15.7500 in
  • Bolt Center To Center Length
    15.2500 to 15.7500 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.125 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    6.2000 in
  • Housing Dimensions
    20.2500 x 6.5000 x 11.1500 in
  • Housing Width
    6.5000 in
  • Inner Race Width
    6.2000 in
  • Inside Diameter
    4.4375 in
  • Length
    20.2500 in
  • Length Through Bore
    4.76 in
  • Max Bolt Hole Spacing
    16.75 in
  • Min Bolt Hole Spacing
    15.25 in
  • Outer Diameter Type
    Cylindrical
  • Outer Race Width
    11.1500 in
  • Overall Height  
    11.1500 in
  • Overall Length  
    20.2500 in
  • Overall Width
    6.2000 in
  • Shaft Diameter
    4.4375 in
  • Weight
    136.058 lbs
  • Width
    6.5000 in, 165.09 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    15.2500 to 16.7500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    170000 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    TAPK
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAPK26K407SEM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450199223
  • Material
    Cast Steel
  • Max Rpm
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22226
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAPK
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    212000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450199223

Overview

Mfr description
TAPK26K407SEM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought