Motion
TAPN22K315SEM

TIMKEN
TAPN22K315SEM

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03312601
MFR #TAPN22K315SEM
Price$2,428.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPN22K315SEM

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03312601
MFR #TAPN22K315SEM

Mfr description
TAPN22K315SEM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,428.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    4.13 in
  • Max Bolt Hole Spacing
    14.5 in
  • Min Bolt Hole Spacing
    12.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    9.4700 in
  • Overall Length  
    16.0000 in
  • Overall Width
    4.4700 in
  • Weight
    61.25 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450197595
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450197595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)