Motion
QF50SPCOVER STL HZ SPLT CVR F/QF50

LOVEJOY INC
QF50SPCOVER STL HZ SPLT CVR F/QF50

Low Speed Split Coupling Cover - 50 Cplg Size, 7.5800 in OD, 3.4600 in Width, Steel
MI ITEM #03312639
MFR #QF50SPCOVER STL HZ SPLT CVR F/QF50
Price$195.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50SPCOVER STL HZ SPLT CVR F/QF50

Low Speed Split Coupling Cover - 50 Cplg Size, 7.5800 in OD, 3.4600 in Width, Steel
MI ITEM #03312639
MFR #QF50SPCOVER STL HZ SPLT CVR F/QF50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.24/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Outside Diameter
    7.5800 in
  • Overall Width
    3.4600 in
  • Weight
    7.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053761
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053761

Overview

Mfr description
QF50SPCOVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought