Motion
60HS CONN LINK EA PK SEMI PRESS FIT SIDE

PEER CHAIN
60HS CONN LINK EA PK SEMI PRESS FIT SIDE

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #03312678
MFR #60HS CONN LINK EA PK SEMI PRESS FIT SIDE
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60HS CONN LINK EA PK SEMI PRESS FIT SIDE

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #03312678
MFR #60HS CONN LINK EA PK SEMI PRESS FIT SIDE

Mfr description
60 HEAVY CONN LINK EACH PACK SEMI PRESS
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.08 lbs
  • Weight per Foot
    0.08 lbs, 0.12 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60HS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Heavy
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60HS C/L EA PK SEMI-PRESS FIT SIDEPLATE, 5140
  • Manufacturer Stock Number
    5140
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    60
  • Type
    Connecting Link
  • Working Load Capacity
    2157 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)