Motion
6032M
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03312684
MFR #6032M
Price$2,109.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03312684
MFR #6032M

Mfr description
6032M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,109.22/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    240 mm
  • Overall Height
    38 mm
  • Overall Length
    240 mm
  • Overall Width  
    38 mm
  • Weight
    13.329 lbs, 6.04586 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6032M is a 160mm bore radial deep groove ball bearing with open design, 240mm OD, and 38mm width for general applications.
  • Manufacturer Catalog Number
    6032M
  • Manufacturer Upc Number
    029176520013
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    150000 N, 33721.34 lbf
  • Radial Static Load Capacity
    135000 N, 30349.21 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)