Motion
2012-50
Taper Lock Bushing - 2012 Series, 50 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
Mi Item #03312867
MFR #2012-50
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 50 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
Mi Item #03312867
MFR #2012-50

Mfr description
2012-50 OPTIBELT TB WITH METRIC BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6250 in
  • Bore Diameter  
    50 mm
  • Bushing Size
    2012
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    32 mm
  • Outside Diameter  
    2.7500 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486253016
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    31 N-m
  • UPC_NO
    4014486253016
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)