Motion
LM2203A-41-C

ARO CORP
LM2203A-41-C

Air Operated Diaphragm Pump - 150 psi Max, 1/2 in, 3/4 in (F) Inlet / Outlet
Mi Item #03312948
MFR #LM2203A-41-C
Price$1,077.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
LM2203A-41-C

Air Operated Diaphragm Pump - 150 psi Max, 1/2 in, 3/4 in (F) Inlet / Outlet
Mi Item #03312948
MFR #LM2203A-41-C

Mfr description
LM2203A-41-C 2 3:1 55 GAL OIL PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,077.98/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in (F), 1/2 in
  • Ratio
    5:1

Details

  • Air Inlet
    1/4
  • Inlet Outlet Port Type
    Female
  • Max Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)