Motion
T024387
Angle Grinder - 7500 rpm Maximum Speed, 24.0 cfm, 0.25 in Inlet, 1.25 hp, 7.0 in Disc Size
MI ITEM #03313069
MFR #T024387
Price$800.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 7500 rpm Maximum Speed, 24.0 cfm, 0.25 in Inlet, 1.25 hp, 7.0 in Disc Size
MI ITEM #03313069
MFR #T024387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.57/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Inlet size
    0.25 in
  • Maximum Disc Size
    7.0 in
  • Overall Length
    13.13 in
  • Tool Weight
    6.25 lbs

Details

  • Air Consumption
    660 lpm
  • Air Consumption @ Load
    24.0 cfm
  • Free Speed
    7500 rpm
  • Horsepower
    1.25 hp
  • Includes
    Wrench Spanner, Air Angle Die Grinder
  • Manufacturer Upc Number
    15451410339
  • Material
    Aluminum
  • Maximum Speed
    7500 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451410339

Overview

Mfr description
CP857 7" ANGLE GRINDER
  • High performance motor for high efficiency with its 1.3 HP (940 W)
  • Helical bevel gear design & aluminum alloy housing for high durability
  • 7 Inch (180 mm) wheel capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought