Motion
295A148

Drillco
295A148

Pipe Tap - 2950 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPS
MI ITEM #03313203
MFR #295A148
List Price$130.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
295A148

Pipe Tap - 2950 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPS
MI ITEM #03313203
MFR #295A148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.42/each for your price

Overview

Mfr description
295A148 PIPE TAP 3/4"

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Thread Forming
  • Number Of Flutes
    5
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPS
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    3-1/4 in
  • Series
    2950
  • Thread Size
    3/4 – 14
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text