Motion
3122
Electric Chain Hoist - B Series, Latch Hook Mount, 1/4 ton Capacity, 20 ft Lift Ht, 115 V, 1/4 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #03313212
MFR #3122
List Price$5,212.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - B Series, Latch Hook Mount, 1/4 ton Capacity, 20 ft Lift Ht, 115 V, 1/4 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #03313212
MFR #3122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,212.11/each for your price

Overview

Mfr description
3122 CHAIN HOIST ELECT 1/4TON 16FPM 115V

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1/4 ton
  • Lift Height
    20 ft
  • Horsepower
    1/4 hp
  • Number Of Speeds
    1
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    16 fp/min
  • Series
    B
  • Reeving
    1
  • Chain Material
    Steel
  • Hook Material
    Steel
  • UPC_NO
    043927631223
  • Weight
    64.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text