Motion
3132
Electric Chain Hoist - C Series, Latch Hook Mount, 1/4 ton Capacity, 20 ft Lift Ht, 115 V, 1/2 hp, H4 Duty Rating, 32 fp/min Maximum Lift Speed
Mi Item #03313213
MFR #3132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - C Series, Latch Hook Mount, 1/4 ton Capacity, 20 ft Lift Ht, 115 V, 1/2 hp, H4 Duty Rating, 32 fp/min Maximum Lift Speed
Mi Item #03313213
MFR #3132

Mfr description
3132 CHAIN HOIST ELECT 1/4TON 32FPM 115V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    20 ft
  • Weight
    69.00 lbs

Details

  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    32 fp/min
  • Mounting Type
    Latch Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    C
  • Supply Voltage
    115 V
  • UPC_NO
    043927631322
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)