Motion
SGN181-808
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Misc Dangerous Goods, 4 in High, 4 in Wide
MI ITEM #03313502
MFR #SGN181-808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Misc Dangerous Goods, 4 in High, 4 in Wide
MI ITEM #03313502
MFR #SGN181-808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN181-808

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    Misc Dangerous Goods
  • Shape
    Diamond
  • Material
    Polypropylene
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    4 in
  • Width
    4 in
  • Number Of Sides
    1
  • Hazardous Material Class Number
    9
  • Standards Met
    49 CFR 172.407(c)(1)
  • Symbol Type
    Misc Dangerous Goods Label
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text