Motion
NAU4904UU
Yoke Roller Bearing - 20 mm Bore
MI ITEM #03313513
MFR #NAU4904UU
Your Price$181.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 20 mm Bore
MI ITEM #03313513
MFR #NAU4904UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.93/each(List $218.31)

Overview

Mfr description
NAU4904UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    42 mm
  • Max Rpm
    8000 rpm
  • Static Load Capacity
    11300 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    10700 N
  • Manufacturer Catalog Number
    NAU4904UU
  • Weight
    0.17 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text