Overview
Mfr description
XYHRS055-RM1SNF
Specifications
- Manufacturer Upc Number029176767449
- UPC_NO029176767449
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Overall Length886 mm
- Country of OriginJP
- Harmonization Code8501314000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data