Overview
Mfr description
1730-342-T ROLL,TROUGH
Specifications
- MaterialSteel
- CEMA RatingCEMA D
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions57.88 x 6 in
- Paint SystemPowder Coating
- LubricationRegreseable
- Seallabyrinth seal
- Weight65 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data