Motion
1S308
3-1/2" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #03314059
MFR #1S308
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #03314059
MFR #1S308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
1S308

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.5000 in
  • Outside Diameter
    5.0000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    2.00 lb
  • Package Qty
    1
  • UPC_NO
    662786001291
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text