Motion
31SM035
35mm Stainless Steel (304) Metric Shaft Collars One-Piece Split Clamp-Type
Mi Item #03314063
MFR #31SM035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Stainless Steel (304) Metric Shaft Collars One-Piece Split Clamp-Type
Mi Item #03314063
MFR #31SM035

Mfr description
31SM035
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Screw Length
    18 mm
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.38 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Economy
  • UPC_NO
    662786035975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)