Overview
Mfr description
320J6 32.0'' E.L., "J" RIB BELT
Specifications
- SectionJ
- Overall Length32 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057083998
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057083998
- Manufacturer Catalog Number320J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data