Motion
0001101000
Wheel Brush - 1.2500 in Diam, 3/8 in Arbor Dia, 7/32 in Width, 20000 rpm
Mi Item #03314262
MFR #0001101000
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.2500 in Diam, 3/8 in Arbor Dia, 7/32 in Width, 20000 rpm
Mi Item #03314262
MFR #0001101000

Mfr description
11010 1-1/4" CRIMPED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1-1/4 in
  • Diameter
    1.2500 in
  • Face Width
    7/32 in
  • Fill Diameter
    0.0080 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)