Motion
11011
Wheel Brush - 1-1/4 in Diam, 3/8 in Arbor Dia, 7/32 in Width, 20000 RPM
MI ITEM #03314263
MFR #11011
List Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/4 in Diam, 3/8 in Arbor Dia, 7/32 in Width, 20000 RPM
MI ITEM #03314263
MFR #11011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.43/each for your price

Overview

Mfr description
11011 1-1/4" CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1/4 in
  • Diameter
    1-1/4 in
  • Face Width
    7/32 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110112
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text