Motion
11048
Wheel Brush - 2.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
MI ITEM #03314280
MFR #11048
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
MI ITEM #03314280
MFR #11048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
11048 2-1/2" CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/4 in
  • Diameter
    2-1/2 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110488
  • Brush Diameter
    2-1/2 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0140 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text