Motion
11062
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03314286
MFR #11062
List Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03314286
MFR #11062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.16/each for your price

Overview

Mfr description
11062 3" CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    15/16 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110624
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text