Motion
0001113400
Wheel Brush - 1.3750 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03314311
MFR #0001113400
Your Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.3750 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03314311
MFR #0001113400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.29/each(List $35.98)

Overview

Mfr description
11134 1-3/8" NYLON WHEEL

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    25/64 in
  • Diameter
    1.3750 in
  • Face Width
    3/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111348
  • Brush Diameter
    1-3/8 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1/4 in
  • Fill Material
    Nylon
  • Fill Diameter
    0.0100 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text