Motion
0001113900
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #03314313
MFR #0001113900
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #03314313
MFR #0001113900

Mfr description
11139 2" NYLON WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Bristle Diameter
    0.01 in
  • Brush Diameter
    2.0000 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.0100 in
  • Trim Length
    9/16 in
  • Unthreaded Arbor Diameter
    1/2 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Nylon
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)