Motion
11144
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #03314317
MFR #11144
Your Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #03314317
MFR #11144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.14/each(List $22.02)

Overview

Mfr description
11144 3" NYLON WHEEL

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.016 in
  • Trim Length
    15/16 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111447
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text