Motion
0001114700
Wheel Brush - 1.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #03314319
MFR #0001114700
Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #03314319
MFR #0001114700

Mfr description
11147 1-1/2" ATB WHEEL BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.27/each

Specifications

Dimensions

  • Diameter
    1.5000 in
  • Face Width
    1/4 in
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Silicon Carbide
  • Grit Number
    180
  • Manufacturer Stock Number
    0001114700
  • Material
    Silicon Carbide
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424111478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)