Motion
11148
Wheel Brush - 1.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
MI ITEM #03314320
MFR #11148
List Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 rpm
MI ITEM #03314320
MFR #11148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.96/each for your price

Overview

Mfr description
11148 1-1/2" ATB WHEEL BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    320
  • Trim Length
    1/4 in
  • Diameter
    1-1/2 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111485
  • Brush Diameter
    1-1/2 in
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Silicon Carbide
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text