Motion
11155
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #03314326
MFR #11155
List Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #03314326
MFR #11155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.62/each for your price

Overview

Mfr description
11155 2-1/2" ATB WHEEL BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    320
  • Trim Length
    11/16 in
  • Diameter
    2-1/2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111553
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text