Motion
11183
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03314329
MFR #11183
Your Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03314329
MFR #11183

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$11.45/each(List $13.17)

Overview

Mfr description
11183 3" TAMPICO WHEEL

Specifications

  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111836
  • Arbor Size
    1/2 in
  • Brush Diameter
    3 in
  • Material
    Tampico
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text