Motion
0001119400
0001119400
Mi Item #03314332
MFR #0001119400
Price$42.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0001119400
Mi Item #03314332
MFR #0001119400

Mfr description
11194 1-1/16" SQUARE TRIM BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.59/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Size (Square)
    1-1/16 in
  • Overall Length
    3-5/8 in
  • Shank Diameter
    1/4 in

Details

  • Bristle Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Shank
  • Product Type
    Square Blind-Hole Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424111942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)