Motion
11202
MI ITEM #03314334
MFR #11202
Your Price$38.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03314334
MFR #11202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.14/each(List $43.86)

Overview

Mfr description
11202 1-1/2" SQUARE TRIM BRUSH

Specifications

  • Brush Size (Square)
    1-1/2 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Overall Length
    3-3/8 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424112024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text