Motion
0001655900
Wheel Brush - 2 in Diam, 25000 rpm
Mi Item #03314344
MFR #0001655900
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 25000 rpm
Mi Item #03314344
MFR #0001655900

Mfr description
16559 2" WHEEL SHANK BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    2.0000 in
  • Diameter
    2 in
  • Fill Diameter
    0.0140 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    0.438 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424112352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)