Motion
11244
Wheel Brush - 3.0000 in Diam, 25000 rpm
MI ITEM #03314351
MFR #11244
Your Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 25000 rpm
MI ITEM #03314351
MFR #11244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.46/each(List $37.32)

Overview

Mfr description
16565 3" WHEEL SHANK BRUSH

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    3/4 in
  • Diameter
    3 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424112444
  • Brush Diameter
    3.0000 in
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0080 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text