Motion
0001162300
Wheel Brush - 1.5000 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #03314391
MFR #0001162300
Price$33.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #03314391
MFR #0001162300

Mfr description
11623 1-1/2" ENCAPSULATED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.80/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1.5000 in
  • Center Hole Diameter
    0.3750 in
  • Diameter
    1.5000 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    1.5000 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter
    1.5000 in
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    3/8 in

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    Yes
  • Fill Material
    Wire
  • Manufacturer Stock Number
    0001162300
  • Material
    Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424116237
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)