Motion
11625
Wheel Brush - 1-1/2 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 RPM
MI ITEM #03314393
MFR #11625
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/2 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 RPM
MI ITEM #03314393
MFR #11625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.27/each for your price

Overview

Mfr description
11625 1-1/2" ENCAPSULATED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/8 in
  • Diameter
    1-1/2 in
  • Face Width
    3/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424116251
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text