Motion
11647
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 15000 RPM
MI ITEM #03314399
MFR #11647
Your Price$35.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 15000 RPM
MI ITEM #03314399
MFR #11647

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$35.80/each(List $41.18)

Overview

Mfr description
11647 3" ENCAPSULATED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424116473
  • Arbor Size
    1/2 in
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.008 in
  • Material
    Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text