Motion
11718
Wheel Brush - 3.0000 in Diam, 5/8 in Arbor Dia, 1/4 in Width, 15000 rpm
MI ITEM #03314413
MFR #11718
Your Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 5/8 in Arbor Dia, 1/4 in Width, 15000 rpm
MI ITEM #03314413
MFR #11718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.07/each(List $44.92)

Overview

Mfr description
11718 3" ENCAPSULATED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    15/16 in
  • Diameter
    3 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424117180
  • Arbor Size
    5/8 in
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Arbor Hole Size
    5/8 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0140 in
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text