Motion
20018
Wheel Brush - 10 in Diam, 3-1/4 in Arbor Dia, 4250 RPM
MI ITEM #03314415
MFR #20018
List Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 3-1/4 in Arbor Dia, 4250 RPM
MI ITEM #03314415
MFR #20018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.18/each for your price

Overview

Mfr description
20018 10" NARROW FACE TAMPICO WHEEL

Specifications

  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Trim Length
    2-7/8 in
  • Diameter
    10 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3-1/4 in
  • Max Rpm
    4250 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424200189
  • Arbor Size
    3-1/4 in
  • Brush Diameter
    10 in
  • Material
    Tampico
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text