Motion
0002002000
Wheel Brush - 10.0000 in Diam, 4-1/4 in Arbor Dia, 0.5625 in, 14.29 mm Width, 4250 rpm
Mi Item #03314416
MFR #0002002000
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 4-1/4 in Arbor Dia, 0.5625 in, 14.29 mm Width, 4250 rpm
Mi Item #03314416
MFR #0002002000

Mfr description
20020 10" NARROW FACE TAMPICO WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Arbor Hole Size
    4.2500 in
  • Arbor Size
    4.2500 in
  • Brush Diameter
    10.0000 in
  • Center Hole Diameter
    4.2500 in
  • Diameter
    10.0000 in
  • Face Width
    0.5625 in, 14.29 mm
  • Fill Diameter
    10.0000 in
  • Inside Diameter
    4.2500 in
  • Outside Diameter
    10.0000 in
  • Trim Length
    2-3/8 in
  • Unthreaded Arbor Diameter
    4-1/4 in

Details

  • Arbor Type
    Arbor Hole
  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Manufacturer Stock Number
    0002002000
  • Max Rpm
    4250 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424200202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)