Motion
0002002200
Wheel Brush - 12 in Diam, 4-1/4 in Arbor Dia, 9/16 in Width, 3600 rpm
MI ITEM #03314417
MFR #0002002200
Price$60.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 4-1/4 in Arbor Dia, 9/16 in Width, 3600 rpm
MI ITEM #03314417
MFR #0002002200

Mfr description
20022 12" NARROW FACE TAMPICO WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.39/each

Specifications

Dimensions

  • Arbor Hole Size
    4-1/4 in
  • Brush Diameter
    12.0000 in
  • Diameter
    12 in
  • Face Width
    9/16 in
  • Trim Length
    3-3/8 in
  • Unthreaded Arbor Diameter
    4-1/4 in

Details

  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Brush Type
    Wheel
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424200226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)