Motion
20116
Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 4800 RPM
MI ITEM #03314423
MFR #20116
List Price$93.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 4800 RPM
MI ITEM #03314423
MFR #20116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.00/each for your price

Overview

Mfr description
20116 8" NARROW FACE SYNTHETIC WHEEL

Specifications

  • Bristle Material
    Polypropylene
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.016 in
  • Trim Length
    1-7/8 in
  • Diameter
    8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3-1/4 in
  • Max Rpm
    4800 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424201162
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text