Motion
20660
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1/2 in Width, 5500 RPM
MI ITEM #03314431
MFR #20660
List Price$100.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1/2 in Width, 5500 RPM
MI ITEM #03314431
MFR #20660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.24/each for your price

Overview

Mfr description
20660 8" NARROW FACE ATB WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    120
  • Trim Length
    2-5/8 in
  • Diameter
    8 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    5500 rpm
  • Specification
    ANSI B165.2, ANSI B165.1
  • UPC_NO
    622424206600
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text