Overview
Mfr description
20877 14" NARROW FACE ATB WHEEL
Specifications
- Bristle MaterialSilicon Carbide-Coated Nylon
- Bristle TypeStraight
- Grit Number80
- Trim Length3-7/8 in
- Diameter14 in
- Face Width5/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter5-1/4 in
- Max Rpm3600 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO622424208772
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data